Menu Search
EYE LIGHTING #LU70/I

EYE Ignitron Lamp, HID; ED23.5; Mogul Screw E39; 70W

SKU # 78912593060
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: HID
Bulb Shape: ED23-1/2
Bulb: ED-23.5
Base: Mogul Screw (E39)
Watts: 70W
Lamp Style: High-Pressure Sodium
Color: Warm White
Lumens: 6000
Color Temperature: 1900K
Average Life - hrs: 24000
ANSI Code/​Ballast: S62
Operating Position: Universal
Packaging: 1/Pk.

Additional Info: Built-in Ignitor