Menu Search
HID Light Bulbs Lamp, Metal Halide, Type O, 400W

ERICSON MANUFACTURING CO #1004-MHX-LPS

Lamp, Metal Halide, Type O, 400W

SKU #78286265291
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Metal Halide
Bulb Shape: Type O
Watts: 400W
Lamp Style: Pulse Start
Color: Clear
Average Life - hrs: 10000
Length: 17 in.
ANSI Code/Ballast: M155/E

Lamp: Metal Halide; Bulb Shape: Type O; Watts: 400W; Color: Clear; Color Temperature: ; Average Life - hrs: 10000

Additional Info: CUL listed for damp locations