Menu Search
Search
EIKO #A9A

Miniature Neon Lamp, 105-125V, T-2, Wire Terminal Base, 0.25 in., 25000 hrs

SKU # 03129340014
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Miniature Neon Light Bulb
Bulb Shape: T2
Bulb: T-2
Base: Wire Terminal
Lamp Style: Glow Indicator
Voltage: 105-125V
Amps: 0.0007A
Average Life - hrs: 25000
Packaging: (priced per lamp)

Additional Info: 2" Leads