Menu Search
EIKO MINI-LAMPS #NE51H-R

Miniature Neon Lamp, 105-125V, T-3, Miniature Bayonet Base, 1.19 in., 25000 hrs

SKU # 03129340076
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Miniature Neon Light Bulb
Bulb Shape: T3
Bulb: T-3
Base: Miniature Bayonet (BA9s)
Lamp Style: Glow Indicator
Voltage: 105-125V
Amps: 0.0012A
Average Life - hrs: 25000
Packaging: (priced per lamp)