You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EIKO MINI-LAMPS #B7A

Miniature Neon Lamp, 0.25W, 105-125V, T-4 1/2, Cand. Scr Base, 0.50 in., 7500 hrs

SKU # 03129340020
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Miniature Neon Light Bulb
Bulb Shape: T4-1/2
Bulb: T-4.5
Base: Candelabra Screw (E12)
Watts: 0.25W
Lamp Style: Glow Indicator
Voltage: 105-125V
Average Life - hrs: 7500
Packaging: (priced per lamp)