Menu Search
HID Light Bulbs Miniature Neon Lamp, 0.25W, 105-125V, T-1 3/4, S.C. Midget Flange Base, 0.23 in., 25000 hrs

EIKO MINI-LAMPS #C9A

Miniature Neon Lamp, 0.25W, 105-125V, T-1 3/4, S.C. Midget Flange Base, 0.23 in., 25000 hrs

SKU #03129340030
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Miniature Neon Light Bulb
Bulb Shape: T1-3/4
Bulb: T-1.75
Base: S.C. Midget Flanged (F6)
Watts: 0.25W
Lamp Style: Glow Indicator
Voltage: 105-125V
Amps: 0.0018A
Average Life - hrs: 25000
Packaging: (priced per lamp)