Menu Search
HID Light Bulbs Lamp, Metal Halide, ED17, 100W 100V
EIKO MINI-LAMPS #MH100/U/MED

Lamp, Metal Halide, ED17, 100W 100V

SKU # 03129315411
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Metal Halide
Bulb Shape: ED17
Base: Medium Screw (E26)
Watts: 100W
Lamp Style: Enclosed Fixtures
Voltage: 100V
Color: Clear
Lumens: 9000 Initial / 5900 Mean
Color Temperature: 4000K
Average Life - hrs: 15000
Length: 5.5 in.
CRI: 70
ANSI Code/​Ballast: M90/M140
Operating Position: Universal
Packaging: 12

Lamp: Metal Halide; Bulb Shape: ED17; Base: Medium Screw (E26); Watts: 100W; Voltage: 100V; Color: Clear; Lumens: 9000 Initial / 5900 Mean: Color Temperature: 4000K; Average Life - hrs: 15000; CRI: 70