Menu Search
HID Light Bulbs Lamp, HID; T15; Mogul Screw E39; 250W

EIKO MINI-LAMPS #MH250/U/T15

Lamp, HID; T15; Mogul Screw E39; 250W

SKU #03129349531
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: HID
Bulb Shape: T15
Bulb: T-15
Base: Mogul Screw (E39)
Watts: 250W
Lamp Style: Metal Halide
Finish: Clear
Lumens: 21000/13700
Color Temperature: 4000K
Average Life - hrs: 10000
CRI: 65
ANSI Code/Ballast: M58
Operating Position: Universal
Packaging: 6