Menu Search
EIKO MINI-LAMPS #MH400/U

Lamp, HID; ED37; Mogul Screw E39; 400W

SKU # 03129349197
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: HID
Bulb Shape: ED37
Bulb: ED-37
Base: Mogul Screw (E39)
Watts: 400W
Lamp Style: Metal Halide
Finish: Clear
Lumens: 36000
Color Temperature: 4000K
Average Life - hrs: 20000
Length: 11.5 in.
ANSI Code/​Ballast: M59
Operating Position: Universal
Packaging: 1/Pk.

HID; Bulb: ED37; Base: Mogul Screw E39; 400W; Lamp Style: Metal Halide; Finish: Clear; Average Life - hrs: 20000; Lumens: 36000; Color Temperature: 4000K