Menu Search
HID Light Bulbs Lamp, HID; ED28; Mogul Screw E39; 175W
EIKO MINI-LAMPS #MH175/U

Lamp, HID; ED28; Mogul Screw E39; 175W

SKU # 03129349193
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: HID
Bulb Shape: ED28
Bulb: ED-28
Base: Mogul Screw (E39)
Watts: 175W
Lamp Style: Metal Halide
Finish: Clear
Lumens: 14000
Color Temperature: 4000K
Average Life - hrs: 10000
Length: 8-5/16 in.
ANSI Code/​Ballast: M57
Operating Position: Universal
Packaging: 1/Pk.