Menu Search
EIKO MINI-LAMPS #LU250

Lamp, HID; ED18; Mogul Screw E39; 250W

SKU # 03129315320
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Watts: 250W
Lumens: 28000
ANSI Code/​Ballast: S50
Type: HID
Bulb Shape: ED18
Bulb: ED-18
Base: Mogul Screw (E39)
Lamp Style: High-Pressure Sodium
Finish: Clear
Average Life - hrs: 24000
Length: 9.75 in.
Operating Position: Universal
Packaging: (priced per lamp)