EIKO MINI-LAMPS #LU100/MED

Lamp, HID; ED17; Medium Screw E26; 100W

SKU: 03129315310
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: HID
Bulb Shape: ED17
Bulb: ED-17
Base: Medium Screw (E26)
Watts: 100W
Lamp Style: High-Pressure Sodium
Color: Warm White
Finish: Clear
Lumens: 9500
Color Temperature: 2100K
Average Life - hrs: 24000
Length: 5-7/16 in.
ANSI Code/Ballast: S64
Operating Position: Universal
Packaging: 1/Pk.
Manufacturer Series: ArcMaster
Description
HID; Bulb: ED17; Base: Medium Screw E26; 100W; Lamp Style: High-Pressure Sodium; Color: Warm White; Finish: Clear; Average Life - hrs: 24000; Lumens: 9500; Color Temperature: 2100K