Menu Search
EIKO MINI-LAMPS #MH1000/U/BT37

Lamp, HID; BT37; Mogul Screw E39; 1000W

SKU # 03129349557
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: HID
Bulb Shape: BT37
Bulb: BT-37
Base: Mogul Screw (E39)
Watts: 1000W
Lamp Style: Metal Halide
Finish: Clear
Lumens: 71000
Color Temperature: 4000K
Average Life - hrs: 12000
Length: 11.5 in.
CRI: 65
ANSI Code/​Ballast: M47
Operating Position: Universal

HID; Bulb: BT37; Base: Mogul Screw E39; 1000W; Lamp Style: Metal Halide; Finish: Clear; Average Life - hrs: 12000; Lumens: 71000; Color Temperature: 4000K