Menu Search
CURRENT POWERED BY GE #CMH20MR16/830WFL

ConstantColor® Metal Halide Lamp, 20W, MR-16, Turn and Lock (GX10), 12000 hrs, 2.54 in. L

SKU # 04316897638 Manufacturer Series: CMH
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Metal Halide Lamp
Bulb Shape: MR16
Bulb: MR-16
Base: Turn and Lock (GX10)
Watts: 20W
Lamp Style: Wide Flood Lighting
Voltage: 95V
Color: Clear
Lumens: 1000
Color Temperature: 3000K
Average Life - hrs: 12000
Length: 2.54 in.
CRI: 80
Operating Position: Universal
Packaging: 12