Menu Search
HID Light Bulbs Lamp, HID; T15; Mogul Screw E39; 600W
CURRENT POWERED BY GE #LU600/T

Lucalox Lamp, HID; T15; Mogul Screw E39; 600W

SKU # 04316827187
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: HID
Bulb Shape: T15
Bulb: T-15
Base: Mogul Screw (E39)
Watts: 600W
Lamp Style: High-Pressure Sodium
Color: Warm White
Lumens: 90000
Color Temperature: 2000K
Average Life - hrs: 24000
Length: 11 in.
CRI: 22
ANSI Code/​Ballast: S106
Packaging: 12/Case

HID; Bulb: T15; Base: Mogul Screw E39; 600W; Lamp Style: High-Pressure Sodium; Color: Warm White; Average Life - hrs: 24000; Lumens: 90000; Color Temperature: 2000K