Menu Search
CURRENT POWERED BY GE #CMH70PAR38FL/ECO

ConstantColor® Lamp, HID; PAR38; Medium Screw E26; 70W

SKU # 04316845677
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: HID
Bulb Shape: PAR38
Bulb: PAR-38
Base: Medium Screw (E26)
Watts: 70W
Lamp Style: Metal Halide
Color: Warm White
Lumens: 4800
Color Temperature: 3000K
Average Life - hrs: 10000
Length: 5.28 in.
CRI: 82
ANSI Code/​Ballast: M139/M98
Operating Position: Universal
Packaging: 1/Pk.

HID; Bulb: PAR38; Base: Medium Screw E26; 70W; Lamp Style: Metal Halide; Color: Warm White; Average Life - hrs: 10000; Lumens: 4800; Color Temperature: 3000K