CURRENT POWERED BY GE #LU750

Lamp, HID; ED37; Mogul Screw E39; 750W

SKU: 04316814682
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: HID
Bulb Shape: ED37
Bulb: ED-37
Base: Mogul Screw (E39)
Watts: 750W
Lamp Style: High-Pressure Sodium
Color: Warm White
Lumens: 11000
Color Temperature: 2100K
Average Life - hrs: 24000
Length: 11.5 in.
CRI: 22
Operating Position: Universal
Packaging: 6
Manufacturer Series: Lucalox
Description
HID; Bulb: ED37; Base: Mogul Screw E39; 750W; Lamp Style: High-Pressure Sodium; Color: Warm White; Average Life - hrs: 24000; Lumens: 11000; Color Temperature: 2100K
Additional Info: Bulb Material: Hard Glass, Diameter: 4.62 in., 147 Lumen/Watt