Menu Search

CURRENT POWERED BY GE #HR400DX33

Lamp, HID; ED37; Mogul Screw E39; 400W

SKU: 04316823998
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: HID
Bulb Shape: ED37
Bulb: ED-37
Base: Mogul Screw (E39)
Watts: 400W
Lamp Style: Mercury Vapor
Color: Deluxe White
Lumens: 22600
Color Temperature: 3900K
Average Life - hrs: 20000
Length: 11.31 in.
CRI: 50
ANSI Code/Ballast: H33
Operating Position: Universal
Packaging: 1/Pk.
Contains Mercury: Yes