Menu Search
HID Light Bulbs Lamp, HID; ED37; Mogul Screw E39; 400W;

CURRENT POWERED BY GE #MVR400/U

Multi-VaporĀ® Lamp, HID; ED37; Mogul Screw E39; 400W;

SKU #04316843828
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: HID
Bulb Shape: ED37
Bulb: ED-37
Base: Mogul Screw (E39)
Watts: 400W
Lamp Style: Metal Halide
Finish: Clear
Lumens: 36000
Color Temperature: 4000K
Average Life - hrs: 20000
Length: 11.5 in.
CRI: 65
ANSI Code/Ballast: M59
Operating Position: Universal
Packaging: 1/Pk.