Menu Search
HID Light Bulbs Lamp, HID; ED37; Mogul Screw E39; 400W;
CURRENT POWERED BY GE #MVR400/C/U

Multi-VaporĀ® Lamp, HID; ED37; Mogul Screw E39; 400W;

SKU # 04316843829
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: HID
Bulb Shape: ED37
Bulb: ED-37
Base: Mogul Screw (E39)
Watts: 400W
Lamp Style: Metal Halide
Lumens: 35000
Color Temperature: 3700K
Average Life - hrs: 20000
Length: 11.5 in.
CRI: 70
ANSI Code/​Ballast: M59
Operating Position: Universal
Packaging: 1/Pk.