Menu Search
CURRENT POWERED BY GE #MVR360/U/WM/HO

Multi-Vapor Watt-Miser Lamp, HID; ED37; Mogul Screw E39; 360W

SKU # 04316813495
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: HID
Bulb Shape: ED37
Bulb: ED-37
Base: Mogul Screw (E39)
Watts: 360W
Lamp Style: Metal Halide
Finish: Clear
Lumens: 36000
Color Temperature: 4300K
Average Life - hrs: 20000
Length: 11.5 in.
ANSI Code/​Ballast: M59
Operating Position: Base Up ±15°
Packaging: 1/Pk.

HID; Bulb: ED37; Base: Mogul Screw E39; 360W; Lamp Style: Metal Halide; Finish: Clear; Average Life - hrs: 20000; Lumens: 36000; Color Temperature: 4300K