Menu Search
HID Light Bulbs Lamp, HID; ED28; Mogul Screw E39; 150W; 198V

CURRENT POWERED BY GE #LU150/100(ED28)

Lucalox® Lamp, HID; ED28; Mogul Screw E39; 150W; 198V

SKU #04316844243
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: HID
Bulb Shape: ED28
Bulb: ED-28
Base: Mogul Screw (E39)
Watts: 150W
Lamp Style: High-Pressure Sodium
Voltage: 198V
Color: Warm White
Lumens: 15000
Color Temperature: 2000K
Average Life - hrs: 24000
Length: 8.31 in.
CRI: 22
ANSI Code/Ballast: S56
Operating Position: Universal
Packaging: 12/Case

HID; Bulb: ED28; Base: Mogul Screw E39; 150W; Lamp Style: High-Pressure Sodium; 198V; Color: Warm White; Average Life - hrs: 24000; Lumens: 15000; Color Temperature: 2000K