CURRENT POWERED BY GE #LU1000/ECO

Lamp, HID; ED25; Mogul Screw E39; 1000W

SKU: 04316844058
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: HID
Bulb Shape: ED25
Bulb: ED-25
Base: Mogul Screw (E39)
Watts: 1000W
Lamp Style: High-Pressure Sodium
Color: Warm White
Lumens: 130000
Color Temperature: 2100K
Average Life - hrs: 24000
Length: 15 in.
CRI: 22
ANSI Code/Ballast: S52
Operating Position: Universal
Packaging: 1/Pk.
Manufacturer Series: Ecolux®
Description
HID; Bulb: ED25; Base: Mogul Screw E39; 1000W; Lamp Style: High-Pressure Sodium; Color: Warm White; Average Life - hrs: 24000; Lumens: 130000; Color Temperature: 2100K