Menu Search
CURRENT POWERED BY GE #LU400/ECO/NC

Ecolux® Lamp, HID; ED18; Mogul Screw E39; 400W; 198V

SKU # 04316814675
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: HID
Bulb Shape: ED18
Bulb: ED-18
Base: Mogul Screw (E39)
Watts: 400W
Lamp Style: High-Pressure Sodium
Voltage: 198V
Color: Warm White
Lumens: 54000
Color Temperature: 2100K
Average Life - hrs: 40000
Length: 9.75 in.
CRI: 30
ANSI Code/​Ballast: S51
Operating Position: Universal
Packaging: 12/Case

HID; Bulb: ED18; Base: Mogul Screw E39; 400W; Lamp Style: High-Pressure Sodium; 198V; Color: Warm White; Average Life - hrs: 40000; Lumens: 54000; Color Temperature: 2100K