CURRENT POWERED BY GE #MVR175/VBU/MEDPA

Lamp, HID; BD17; Medium Screw E26; 175W

SKU: 04316812636
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: HID
Bulb Shape: BD17
Bulb: BD-17
Base: Medium Screw (E26)
Watts: 175W
Lamp Style: Metal Halide
Color: TL741
Lumens: 17500
Color Temperature: 4000K
Average Life - hrs: 15000
Length: 5.75 in.
CRI: 75
ANSI Code/Ballast: M137
Operating Position: Base Up ±15°
Packaging: 1/Pk.
Manufacturer Series: Multi-Vapor®
Description
HID; Bulb: BD17; Base: Medium Screw E26; 175W; Lamp Style: Metal Halide; Color: TL741; Average Life - hrs: 15000; Lumens: 17500; Color Temperature: 4000K