Menu Search
HID Light Bulbs Lamp, HID; BD17; Medium Screw E26; 175W

CURRENT POWERED BY GE #MVR175/U/MED

Multi-VaporĀ® Lamp, HID; BD17; Medium Screw E26; 175W

SKU #04316818902
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: HID
Bulb Shape: BD17
Bulb: BD-17
Base: Medium Screw (E26)
Watts: 175W
Lamp Style: Metal Halide
Finish: Clear
Lumens: 13600
Color Temperature: 4000K
Average Life - hrs: 10000
Length: 5.75 in.
CRI: 65
ANSI Code/Ballast: M57
Operating Position: Universal
Packaging: 1/Pk.