Menu Search
HID Light Bulbs Lamp, HID; BD17; Medium Screw E26; 100W
CURRENT POWERED BY GE #MXR100/U/MED

Pulsearc Multi-Vapor Lamp, HID; BD17; Medium Screw E26; 100W

SKU # 04316818680
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: HID
Bulb Shape: BD17
Bulb: BD-17
Base: Medium Screw (E26)
Watts: 100W
Lamp Style: Metal Halide, Pulse Start
Finish: Clear
Lumens: 9000
Color Temperature: 3200K
Average Life - hrs: 15000
Length: 5.44 in.
ANSI Code/​Ballast: M90
Operating Position: Universal
Packaging: 1/Pk.