Menu Search
HID Light Bulbs Lamp, HID; BD17; Medium Screw E26; 100W

CURRENT POWERED BY GE #MXR100/C/U/MED

Pulsearc Multi-Vapor Lamp, HID; BD17; Medium Screw E26; 100W

SKU #04316818679
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: HID
Bulb Shape: BD17
Bulb: BD-17
Base: Medium Screw (E26)
Watts: 100W
Lamp Style: Metal Halide, Pulse Start
Lumens: 8500
Color Temperature: 3200K
Average Life - hrs: 15000
Length: 5.44 in.
ANSI Code/Ballast: M90
Operating Position: Universal
Packaging: 1/Pk.

HID; Bulb: BD17; Base: Medium Screw E26; 100W; Lamp Style: Metal Halide, Pulse Start; Average Life - hrs: 15000; Lumens: 8500; Color Temperature: 3200K