Menu Search
HID Light Bulbs Lamp, HID; B17; Medium Screw E26; 70W; 110V
CURRENT POWERED BY GE #LU70/MED/ECO

Lucalox® Lamp, HID; B17; Medium Screw E26; 70W; 110V

SKU # 04316811339
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: HID
Bulb Shape: B17
Bulb: B-17
Base: Medium Screw (E26)
Watts: 70W
Lamp Style: High-Pressure Sodium
Voltage: 110V
Color: Daylight Deluxe
Finish: Clear
Lumens: 6400
Color Temperature: 1900K
Average Life - hrs: 24000
Length: 5.43 in.
CRI: 22
Operating Position: Universal
Packaging: 6