Menu Search
HID Light Bulbs Lamp, HID; B17; Medium Screw E26; 50W

CURRENT POWERED BY GE #LU50/MED/ECO

Lucalox® Lamp, HID; B17; Medium Screw E26; 50W

SKU #04316811345
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: HID
Bulb Shape: B17
Bulb: B-17
Base: Medium Screw (E26)
Watts: 50W
Lamp Style: High-Pressure Sodium
Color: Daylight
Finish: Clear
Lumens: 4000
Color Temperature: 1900K
Average Life - hrs: 24000
Length: 5.43 in.
CRI: 22
ANSI Code/Ballast: S54
Operating Position: Universal
Packaging: 1/Pk.