CURRENT POWERED BY GE #LU150/DX/MED

Multi-VaporĀ® Lamp, HID; B17; Medium Screw E26; 150W; 110V

SKU: 04316818094
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: HID
Bulb Shape: B17
Bulb: B-17
Base: Medium Screw (E26)
Watts: 150W
Lamp Style: High-Pressure Sodium
Voltage: 110V
Color: Warm White
Lumens: 10500
Color Temperature: 2200K
Average Life - hrs: 15000
Length: 5.75 in.
CRI: 65
Operating Position: Universal
Packaging: 6/Case
Description
HID; Bulb: B17; Base: Medium Screw E26; 150W; Lamp Style: High-Pressure Sodium; 110V; Color: Warm White; Average Life - hrs: 15000; Lumens: 10500; Color Temperature: 2200K
Additional Info: Bulb Material: Hard Glass, Open or Enclosed Fixtures