CURRENT POWERED BY GE #CMH150TD830RX7S

HID, T7, Rx7s, 150W

SKU: 04316892589
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: HID
Bulb Shape: T7
Bulb: T-7
Base: Rx7s
Watts: 150W
Lamp Style: Metal Halide
Color: Warm White
Lumens: 14500
Color Temperature: 3000K
Average Life - hrs: 15000
Length: 5.33 in.
CRI: 80
Operating Position: Horizontal ┬▒45┬░
Manufacturer Series: ConstantColor®
Description
HID; Bulb: T7; Base: Rx7s; 150W; Lamp Style: Metal Halide; Color: Warm White; Average Life - hrs: 15000; Lumens: 14500; Color Temperature: 3000K