Menu Search
CURRENT POWERED BY GE #CMH150TD942RX7S

ConstantColor® HID, T7, R7s, 150W

SKU # 04316892590 Manufacturer Series: CMH
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: HID
Bulb Shape: T7
Bulb: T-7
Base: R7s
Watts: 150W
Lamp Style: Ceramic Metal Halide
Finish: Clear
Lumens: 12500
Color Temperature: 4000K
Average Life - hrs: 15000
Length: 5.37 in.
CRI: 93
ANSI Code/​Ballast: M81/M142
Operating Position: Horizontal ┬▒45┬░
Packaging: 12/Case

HID; Bulb: T7; Base: R7s; 150W; Lamp Style: Ceramic Metal Halide; Finish: Clear; Average Life - hrs: 15000; Lumens: 12500; Color Temperature: 4000K