Menu Search
HID Light Bulbs HID, T6, 2-Pin G12, 70W
CURRENT POWERED BY GE #CMH70TU/942/G12

ConstantColor® HID, T6, 2-Pin G12, 70W

SKU # 04316820023
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: HID
Bulb Shape: T6
Bulb: T-6
Base: 2-Pin G12
Watts: 70W
Lamp Style: Metal Halide, Single End
Finish: Clear
Lumens: 6300
Color Temperature: 4200K
Average Life - hrs: 15000
Length: 3.93 in.
CRI: 90
Operating Position: Universal

HID; Bulb: T6; Base: 2-Pin G12; 70W; Lamp Style: Metal Halide, Single End; Finish: Clear; Average Life - hrs: 15000; Lumens: 6300; Color Temperature: 4200K