Menu Search
HID Light Bulbs HID, T6, 2-Pin G12, 150W
CURRENT POWERED BY GE #CMH150TU/942/G12

ConstantColor® HID, T6, 2-Pin G12, 150W

SKU # 04316820018
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: HID
Bulb Shape: T6
Bulb: T-6
Base: 2-Pin G12
Watts: 150W
Lamp Style: Metal Halide, Single End
Finish: Clear
Lumens: 13000
Color Temperature: 4200K
Average Life - hrs: 12000
Length: 4.33 in.
CRI: 90
Operating Position: Universal

HID; Bulb: T6; Base: 2-Pin G12; 150W; Lamp Style: Metal Halide, Single End; Finish: Clear; Average Life - hrs: 12000; Lumens: 13000; Color Temperature: 4200K