CURRENT POWERED BY GE #MPR320/VBU/XHOPA

HID, ED37, Mogul Screw EX39, 320W

SKU: 04316846275
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: HID
Bulb Shape: ED37
Bulb: ED-37
Base: Mogul Screw (EX39)
Watts: 320W
Lamp Style: Metal Halide
Color: Warm White
Lumens: 32000
Color Temperature: 4000K
Average Life - hrs: 20000
Length: 11.5 in.
CRI: 65
Operating Position: Vertical Base Up ±15°
Manufacturer Series: Multi-Vapor®
Description
HID; Bulb: ED37; Base: Mogul Screw EX39; 320W; Lamp Style: Metal Halide; Color: Warm White; Average Life - hrs: 20000; Lumens: 32000; Color Temperature: 4000K