Menu Search
HID Light Bulbs HID, ED37, Mogul Screw E39, 400W
CURRENT POWERED BY GE #MVR400/C/VBU/XHO

Multi-Vapor® HID, ED37, Mogul Screw E39, 400W

SKU # 04316813924
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: HID
Bulb Shape: ED37
Bulb: ED-37
Base: Mogul Screw (E39)
Watts: 400W
Lamp Style: Metal Halide
Lumens: 42000
Color Temperature: 3700K
Average Life - hrs: 20000
Length: 11.5 in.
CRI: 70
Operating Position: Vertical Base Up ±15°

HID; Bulb: ED37; Base: Mogul Screw E39; 400W; Lamp Style: Metal Halide; Average Life - hrs: 20000; Lumens: 42000; Color Temperature: 3700K