Menu Search
HID Light Bulbs HID, ED37, Mogul Screw E39, 360W, 540V
CURRENT POWERED BY GE #MVR360C/VBUWMXHO

Multi-Vapor Watt-Miser HID, ED37, Mogul Screw E39, 360W, 540V

SKU # 04316840055
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: HID
Bulb Shape: ED37
Bulb: ED-37
Base: Mogul Screw (E39)
Watts: 360W
Lamp Style: Metal Halide, Extra High Output
Voltage: 540V
Lumens: 35000
Color Temperature: 4000K
Average Life - hrs: 20000
Length: 11.5 in.
CRI: 70
ANSI Code/​Ballast: M59
Operating Position: Vertical Base Up ±15°
Packaging: 6/Case

HID; Bulb: ED37; Base: Mogul Screw E39; 360W; Lamp Style: Metal Halide, Extra High Output; 540V; Average Life - hrs: 20000; Lumens: 35000; Color Temperature: 4000K