Menu Search
HID Light Bulbs HID, ED28, Mogul Screw EX39, 250W

CURRENT POWERED BY GE #MPR250/VBU/PA/O

PulseArc® HID, ED28, Mogul Screw EX39, 250W

SKU #04316861326
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: HID
Bulb Shape: ED28
Bulb: ED-28
Base: Mogul Screw (EX39)
Watts: 250W
Lamp Style: Metal Halide
Finish: Clear
Lumens: 23000
Color Temperature: 3800K
Average Life - hrs: 15000
Length: 8.25 in.
CRI: 75
ANSI Code/Ballast: M58
Operating Position: Vertical Base Up ┬▒15┬░
Packaging: 12/Case

HID; Bulb: ED28; Base: Mogul Screw EX39; 250W; Lamp Style: Metal Halide; Finish: Clear; Average Life - hrs: 15000; Lumens: 23000; Color Temperature: 3800K