Menu Search

CURRENT POWERED BY GE #MVR320C/VBU/XHO/

Multi-Vapor® PulseArc® HID, ED28, Mogul Screw E39, 320W

SKU: 04316845669
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: HID
Bulb Shape: ED28
Bulb: ED-28
Base: Mogul Screw (E39)
Watts: 320W
Lamp Style: Metal Halide
Lumens: 33000
Color Temperature: 3700K
Average Life - hrs: 20000
Length: 8.25 in.
CRI: 70
ANSI Code/Ballast: M132/M154
Operating Position: Vertical Base Up ±15°
Packaging: 12/Case
Description
HID; Bulb: ED28; Base: Mogul Screw E39; 320W; Lamp Style: Metal Halide; Average Life - hrs: 20000; Lumens: 33000; Color Temperature: 3700K