Menu Search
HID Light Bulbs HID, ED23.5, Mogul Screw E39, 70W
CURRENT POWERED BY GE #LU70/ECO/NC

Ecolux® HID, ED23.5, Mogul Screw E39, 70W

SKU # 04316814672
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: HID
Bulb Shape: ED23-1/2
Bulb: ED-23.5
Base: Mogul Screw (E39)
Watts: 70W
Lamp Style: High-Pressure Sodium
Color: Warm White
Lumens: 6300
Color Temperature: 1900K
Average Life - hrs: 30000
Length: 7.75 in.
CRI: 23
Operating Position: Universal

HID; Bulb: ED23.5; Base: Mogul Screw E39; 70W; Lamp Style: High-Pressure Sodium; Color: Warm White; Average Life - hrs: 30000; Lumens: 6300; Color Temperature: 1900K