Menu Search
HID Light Bulbs HID, ED23.5, Mogul Screw E39, 175W,
CURRENT POWERED BY GE #MVR175/VBU/PA

Multi-Vapor® HID, ED23.5, Mogul Screw E39, 175W,

SKU # 04316812622
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: HID
Bulb Shape: ED23-1/2
Bulb: ED-23.5
Base: Mogul Screw (E39)
Watts: 175W
Lamp Style: Metal Halide
Color: TL835
Lumens: 17500
Color Temperature: 4000K
Average Life - hrs: 15000
Length: 7.5 in.
CRI: 75
Operating Position: Vertical Base Up ±15°

HID; Bulb: ED23.5; Base: Mogul Screw E39; 175W; Lamp Style: Metal Halide; Color: TL835; Average Life - hrs: 15000; Lumens: 17500; Color Temperature: 4000K