Menu Search
HID Light Bulbs HID, ED23.5, Mogul Screw E39, 150W
CURRENT POWERED BY GE #LU150/55/D/H/ECO

Lucalox® HID, ED23.5, Mogul Screw E39, 150W

SKU # 04316885380
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: HID
Bulb Shape: ED23-1/2
Bulb: ED-23.5
Base: Mogul Screw (E39)
Watts: 150W
Lamp Style: Elliptical, High-Pressure Sodium
Color: Warm White
Lumens: 15000
Color Temperature: 2000K
Average Life - hrs: 24000
Length: 7.75 in.
CRI: 22
Operating Position: Universal

HID; Bulb: ED23.5; Base: Mogul Screw E39; 150W; Lamp Style: Elliptical, High-Pressure Sodium; Color: Warm White; Average Life - hrs: 24000; Lumens: 15000; Color Temperature: 2000K