Menu Search
HID Light Bulbs HID, ED23.5, Mogul Screw E39, 100W, 110V
CURRENT POWERED BY GE #LU100/ECO/NC

Ecolux® HID, ED23.5, Mogul Screw E39, 100W, 110V

SKU # 04316814673
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: HID
Bulb Shape: ED23-1/2
Bulb: ED-23.5
Base: Mogul Screw (E39)
Watts: 100W
Lamp Style: High-Pressure Sodium
Voltage: 110V
Color: Warm White
Lumens: 9800
Color Temperature: 2000K
Average Life - hrs: 30000
Length: 7.75 in.
CRI: 23
Operating Position: Universal

HID; Bulb: ED23.5; Base: Mogul Screw E39; 100W; Lamp Style: High-Pressure Sodium; 110V; Color: Warm White; Average Life - hrs: 30000; Lumens: 9800; Color Temperature: 2000K