Menu Search
CURRENT POWERED BY GE #LU310/H/ECO

Lucalox HID, ED18, Mogul Screw E39, 310W, 198V

SKU # 04316876996
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: HID
Bulb Shape: ED18
Bulb: ED-18
Base: Mogul Screw (E39)
Watts: 310W
Lamp Style: High-Pressure Sodium
Voltage: 198V
Color: Warm White
Lumens: 37000
Color Temperature: 2100K
Average Life - hrs: 24000
Length: 9.75 in.
CRI: 22
ANSI Code/​Ballast: S67
Operating Position: Universal
Packaging: 12/Case

HID; Bulb: ED18; Base: Mogul Screw E39; 310W; Lamp Style: High-Pressure Sodium; 198V; Color: Warm White; Average Life - hrs: 24000; Lumens: 37000; Color Temperature: 2100K