Menu Search
HID Light Bulbs HID, ED18, Mogul Screw E39, 250W, 198V
CURRENT POWERED BY GE #LU250/ECO/NC

Ecolux® HID, ED18, Mogul Screw E39, 250W, 198V

SKU # 04316814674
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: HID
Bulb Shape: ED18
Bulb: ED-18
Base: Mogul Screw (E39)
Watts: 250W
Lamp Style: High-Pressure Sodium, Tubular
Voltage: 198V
Color: Warm White
Lumens: 29000
Color Temperature: 2000K
Average Life - hrs: 40000
Length: 9.75 in.
CRI: 30
Operating Position: Universal

HID; Bulb: ED18; Base: Mogul Screw E39; 250W; Lamp Style: High-Pressure Sodium, Tubular; 198V; Color: Warm White; Average Life - hrs: 40000; Lumens: 29000; Color Temperature: 2000K