Menu Search
HID Light Bulbs HID, BT56, Mogul Screw E39, 1500W

CURRENT POWERED BY GE #MVR1500/U/SPORTS

HID, BT56, Mogul Screw E39, 1500W

SKU #04316847326
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: HID
Bulb Shape: BT56
Bulb: BT-56
Base: Mogul Screw (E39)
Watts: 1500W
Lamp Style: Metal Halide
Finish: Clear
Lumens: 153000
Color Temperature: 4000K
Average Life - hrs: 3000
Length: 15.37 in.
CRI: 65
Operating Position: Universal

HID; Bulb: BT56; Base: Mogul Screw E39; 1500W; Lamp Style: Metal Halide; Finish: Clear; Average Life - hrs: 3000; Lumens: 153000; Color Temperature: 4000K