Menu Search
HID Light Bulbs HID, B17, Medium Screw E26, 100W, 110V
CURRENT POWERED BY GE #LU100/D/MED/ECO

Lucalox® HID, B17, Medium Screw E26, 100W, 110V

SKU # 04316813251
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: HID
Bulb Shape: B17
Bulb: B-17
Base: Medium Screw (E26)
Watts: 100W
Lamp Style: High-Pressure Sodium
Voltage: 110V
Color: Warm White
Lumens: 8800
Color Temperature: 2100K
Average Life - hrs: 24000
Length: 5.5 in.
CRI: 22
Operating Position: Universal

HID; Bulb: B17; Base: Medium Screw E26; 100W; Lamp Style: High-Pressure Sodium; 110V; Color: Warm White; Average Life - hrs: 24000; Lumens: 8800; Color Temperature: 2100K