Menu Search
BALLAST PRODUCTS DIVISION #H39KC-175/DX

Mercury Vapor Lamp, 175W, Mogul E39, ED28, 45 CRI

SKU # 79938598978 Manufacturer Series: Sylvania
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Mercury Vapor Lamp
Bulb: ED-28
Base: Mogul (E39)
Watts: 175W
Finish: Frosted
Lumens: 8400 Initial, 6800 Mean
Color Temperature: 4000K
Average Life - hrs: 24000
Length: 8.31 in.
CRI: 45 CRI
ANSI Code/​Ballast: H39
Operating Position: Universal

HOW H39KC-175/DX 175W MERCURY VAPOR