Menu Search
HID Induction Lighting Discharge Vessels Induction Lighting Vessel 165W

PHILIPS #QL-165W/830

Induction Lighting Vessel 165W

SKU #78667736917
Manufacturer Series: QL
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Lamp Type: Induction Lighting Vessel
Watts: 165W
Average Life - hrs: 100000
M.O.L.: 206mm (8.12")
Initial Lumens: 12000
CRI: 80
CCT - K: 3000
Packaging: (priced per lamp)

Additional Info: P-41 Bulb, Twist Base